×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MIL49162966

MILWAUKEE 49-16-2966 M18 FUEL™ 1/2" High Torque Impact Wrench w/ Pin Detent Protective Boot

Price $44.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2966

Description

The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Pin Detent Protective Boot (49-16-2966) is for use with the M18 FUEL™ 1/2" High Torque Impact Wrench w/ Pin Detent (2966-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M18 FUEL™ 1/2" High Torque Impact Wrench with Pin Detent (2966-20)

Best in class performance

Not made for use on other Impact Wrenches

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
UPC 045242810116

Packages

1 - UNIT - 1