Abbotsford
RAY3HTV1CT

NVENT THERMAL P000004312 HEATING CABLE SELF-REGULATING 3HTV1-CT

Price $53.14 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000004312

Description

Freeze protection and high continuous operation temperature up to 400°F/205°C. Maximum exposure 500°F/260°C. Safe and hazardous area. 120 V, 3 W/ft at 50°F, Fluoropolymer jacket.


High power retention (HPR) heating core

Power retention: At least 95% after 10 years

Design life: 30 years or more depending on application

Simplified design in hazardous area: T3 and T2

Longer circuit lengths due to larger cross section conductors

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Packages

925 - UNIT - (925)