Abbotsford
WAG7501515040000

WAGO 750-1515/040-000 24VDC 0.5A 8-Channel Digital Output

Price $366.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-1515/040-000

Description

This digital output module is a 2-wire device featuring eight channels in a width of just 12 mm (0.47 inch).It transmits binary control signals from the automation device to the connected actuators (e.g., magnetic valves, contactors, transmitters, relays or other electrical loads).The module features Push-in CAGE CLAMP® connections enabling solid conductors to be connected by simply pushing them in.A green LED indicates the signal state of each channel.Field and system levels are electrically isolated.An operating tool with a 2.5 mm blade (210-719) is required to open the Push-in CAGE CLAMP® connections.

Packages

1 - UNIT - 1