Abbotsford
unvpw202014t2gin

UNIVIEW 240W 16-Port AI POE Switch

Price $400.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:PW2020-14T2G-IN

Description

FEATURES:- Using CAT.5 network patch cords support power for the wireless AP/CPE and IP camera/PTZ- Networking standard: IEEE802.3af/at/bt- POE power light blinks to determine the power status of the receiving end, and each blink is 2.7 watts.- PoE Watchdog AI Function: Detection front-end PoE cameras and PD, Automatic detection, Automatic restart- Upload port automatic flip (Auto MDI / MDIX)- 6KV lightning protection,8KV surge protection, anti-reverse connection, over-current protection, over-voltage protection, over-temperature protection, Short circuit protection- The Max output power of the port is 60W, which is convenient for hi-power equipment- Zero configuration feature power supply is automatically supplied to the adaptive equipment

Packages

1 - UNIT - 1