Abbotsford
unvpw20204tin

UNIVIEW 48W 4-Port POE Extend Switch

Price $120.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PETALWISE INC
Manufacturer #:PW2020-4T-IN

Description

FEATURES:-Using CAT.5 network patch cords support power for the wireless AP/CPE and IP camera/PTZ-Networking standard: IEEE802.3af/at/bt-POE power light blinks to determine the power status of the receiving end, and each blink is 2.7 watts.-PoE Watchdog AI Function: Detection front-end PoE cameras and PD, Automatic detection, Automatic restart-6KV lightning protection, 8KV surge protection, anti-reverse connection, over-current protection, over-voltage protection, over-temperature protection, short circuit protection-The Max output power of the port is 60W, which is convenient for hi-power equipment-Zero configuration feature power supply is automatically supplied to the adaptive equipment

Packages

1 - UNIT - 1