Abbotsford
YKLDCMK14

ACUITY 270HR4 1 ft x 4 ft Direct Ceiling Mount Kit

Price $26.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270HR4
Documents Documents

Description

The 1 ft. x 4 ft. DCMK ceiling mount kit by Lithonia Lighting is the ideal option for securely mounting the CPANL™ flat panel directly to a hard ceiling. The CPANL LED Flat Panel fixture paired with a DCMK bracket provides a crisp and clean aesthetic with a solution that together extends less than 1.6” below your ceiling. CPANL with DCMK is the perfect choice for budget-conscious schools, commercial offices, or small retail footprint projects featuring hard ceilings.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Kit
Lamp Type LED Mounting Type Surface
For Use With 1 x 4 ft Flat Panel Light UPC 194995031726

Packages

1 - UNIT - 1 6 - UNIT - 6