Description
10 Watt; LED String Light; Starfish IOT; 120 Volts; 260 Lumens; RGBWView Compatibilities
Specifications
| Brand Name | Satco Products | Sub Brand | Satco |
| Item Name | LED String Light | Type | String Light |
| Voltage Rating | 120 V | Lamp Type | LED S14 |
| Wattage | 10 W | Lumens | 260 lm |
| Average Life | 15000 hr | Housing Material | Plastic, PMMA |
| Degree of Protection | IP65 | Temperature Rating | -20 to 45 °C |
| Warranty | 3 yr Limited | Standards | cETLus Listed, Wet Location Rated |
| Application | For String Lights | UPC | 045923112720 |
Packages
| 1 - UNIT - 1 |