Abbotsford
SIEW0408ML112540
Circuit Spa Panel Package with QF240 GFCI Breaker
SIEQ1515AFCNCSA
15A 120V AFCI TWIN PLUG
YKLREBLALO13UVOLTSWW3DBL
ALO13 Series LED Round High Bay, Black
YKLCNYLEDALOSWW2UVPEDDB
LED ALO Canopy Luminaire, Dark Bronze
YKLTRUM48ALO6CMP8SWW2ZT
LED Series Medium Body Curved Linear Wraparound, White
JUNWF4DREGBALO19SWW5MWM6
4-inch 120V Deep Regressed Baffle LED Switchable Downlight, White
YKLCPX2X4ALO8SWW7UVOLTM2
2 ft x 4 ft 120-347V 3CCT CPX Series LED Panel
JUNWF4ALO19SWW590CRIMWM6
120V WF4 Smooth Flat LED Downlight with Adjustable CCT and Lumen Output, White
CFI2DSRT4060LCS4UNVDIM
2 ft x 4 ft 120-277V Day-Brite/CFI DSRT Selectable Troffer
LCLM6RDL259CSWWHZ10U
Lightolier ModuLyte LED Downlight, Wide Beam White Reflector
CFIFCY1524L8CSTUN3DIM
120-347V 80CRI 24000LM Day-Brite/CFI FCY Value High Bay
KEERWP30SCTG110BZ
18W/24W/30W 120-277V 3CCT Generation 1 Residential Wall Pack, Bronze
PASWNREZK50WH
radiant® Easy 3-Way Dimmer Kit, White
WAG27872144
5A 1-Phase Pro 2 Power Supply
WAG27872146
10A 24VDC 1-Phase Pro 2 Power Supply TopBoost + PowerBoost
WAG27872147
1-Phase 24VDC Pro 2 Power Supply TopBoost + PowerBoost
LUTDVCL153PWH
1-Pole/3-Way Diva C•L Dimmer Switch, White
LUTDVRFBDG1DC
Diva Smart Dimmer Starter Kit (Canada), White
GEN6347
50AMP 125/250 VAC POWER INLET BOX
GEN7209
24kW Guardian Series Home Generator
DALRTJB4CCWH
4-inch 9W 120V 565LM ALTER Series Aluminum Retrofit LED Panel, White
DALIND4DWWH
4-inch 9W 500LM 3000K Indirect Panel Recessed LED, White
DALK4005CCWH
3 inch 12V Duo-Puck Series Color Temperature Changing 3-Puck Kit, White
STLSVI3002BK
VIVIO Infrared Patio Heater, Black
STNRMPN0WHIB1S
RMPN Series LED Plastic Running Man, White
STNBOLRDPS24LQ3CBK
DOME TOP BOLLARD-LOUVER OPTIC
STNDLSL2R12A5CWH
2 inch STELLAR Series Round Small Aperture LED Downlight, White
STNWCY4LS1Q3CBKP
4-inch 20W 120-347V 3CCT WCY Series LED Cylinder Wall Mount with Integrated Photocell, Black
LITTK6004WHKIT2
4 ft 3 Heads TK60 Aluminum Track Lighting, White
LITSLM4CCTWH12
4-inch 5CCT 650LM SlimLED (12/Pack), White
LITRA3512RGDTW90WH
3.5-inch 12W Luna LED Round Dim-To-Warm Gimbal Recessed Fixture, White
LITSLMB412WCCTWH
4-inch 12W SKYE Series Color Selectable Recessed Downlighting, White
GMLLTRP24V3W30K16
16ft 24V 3W/FT 3000K LTR-P Pro Series Flexible LED Tape
GMLPSD6024
Electronic Constant Voltage Triac Dimmable Driver
GMLILSD120AB
FIXT LED LANDSCAPE FLOODSTAKE MNT 8W MR16 BRZ
PNSFV0510VSB1
Motor/Grille Assembly for WhisperValue DC
NDRVTR500CCTGR
 5-inch 120-347V 3500LM 3CCT BOA Series Vapor Tight Flush Mount Light, Grey
NDRRZRCCTFR600WH
6-inch 13W 950LM Razor FR Series Fire Rated Recessed Downlight, White
NDROB410CCT27WH
ORBIT Series High Performance Recessed Downlight, White
NDRFMMS7005103KWH
6-inch 13W 120V 3000K APOLLO 2 LED Flush Mount with Motion Sensor, White
CWDRB300AE
50A 120/240VAC 3-Pole/4-Wire RhinoBox Temporary Power Center with GFCI Protection
IDI30707J1000
Can-Twist™ Wire Connector, Blue
IDI31656
120ft BlueView Series Blued-Steel Digital Fish Tape
HUB2026FBAR
58.5cu in Banana Box, Yellow
MIL236120
M18 Rover Flood Light
MIL248820
M12 Soldering Iron (Tool Only)
KLNET450
Advanced Circuit Tracer Kit
KLND200048
8 inch Angled Head Diagonal Cutting Pliers