Abbotsford

Power uninterrupted, confidence uncompromised 

Ensure uninterrupted operations even during power outages with the Emergi-Lite EMI-300-1 EML Mini Inverter. Engineered for seamless power backup, this mini inverter is engineered with advanced technology to deliver efficient and reliable performance. Its discreet design effortlessly integrates into any setting, while its sturdy build promises long-lasting durability and assurance. 

Plastic Pictogram Exit Sign
EMRCMPSACE
2-Head Plastic Pictogram Combination Unit
EMRCMPCE
Steel LED Running Man Pictogram Exit Sign, Self Powered
EMRCMSSSPE
Steel 2W LED Running Man Combo Pictogram
EMRCMSCE
3-Way Caseta Diva Smart Dimmer

The power of automation in your hands    

Gone are the days of fumbling for light switches or struggling with outdated controls. With the Caséta Diva Smart Dimmer, you can seamlessly adjust lighting levels to suit any occasion or mood. Whether it's a cozy evening in or a vibrant gathering with friends, achieve the perfect ambiance with ease. 

Spa Packs

Prioritize safety in your outdoor oasis 

Upgrade your outdoor pool or spa with SPA Panels from Siemens. Designed to meet the diverse electrical needs of your pool or spa area, this panel delivers unmatched reliability and safety. Safety is paramount when it comes to electrical installations, which is why this panel comes equipped with a QF250 GFCI breaker. This integral feature detects ground faults swiftly, reducing the risk of electrical accidents and ensuring a secure environment. With its compact design and straightforward instructions, installation is quick and hassle-free, allowing you to spend less time on setup and more time enjoying your outdoor retreat. 

AFCI Circuit Breaker
SIEQA115AFCCSA
AFCI Plug-in Circuit Breaker, 20A
SIEQA120AFCCSA
4" LUNA LED Round Gimbal
SIESEQ40200DW
100A Load Centre
SIESEQ24100SMDW
Slimflood

Your ultimate solution for discreet, modern outdoor lighting  

Built to withstand the elements, the Signify Slim Flood LED dual select floodlights are constructed with durability in mind, ensuring longevity even in harsh weather conditions. The robust design ensures reliable operation year-round, making it perfect for outdoor environments. Ensuring maximum flexibility, these slim flood LED lights come in two different sizes, a range of wattages and the ability to customize your lighting colour temperature, allowing you to tailor your lighting setup to your exact needs. 

Garage & Canopy DualSelect
KEEGC60SCTG2SM510BZ
Adjustable Slim Wall Pack
KEEASW75SCTG110BW
4' LED Selectable Strip
CFISDS42448L8CSTUN3DIM
4' Vapour Tight LED
CFIVTS42856L8CSTUN3DIM
LED Security Light

Lighting the way to enhanced security  

Illuminate and secure your outdoor spaces with Stanpro's Double Head LED Security Light. Featuring advanced motion detection, it instantly activates bright lights upon movement, enhancing security and visibility. With its dual-head design, it offers extensive coverage for well-lit surroundings. Built to withstand harsh weather, its sleek and robust construction ensures reliable performance. 

LED Jam Jar

STNWJMPS20AQ3CGY

9" Cirka Round LED Ceiling Luminaire
STNCRK9R18WA3CWH
Mini Wall Packs
STNWCILS2BW3CBRP
Tri-Level Motion Sensor LED Strip
STNL2TRV48LP40Q3C
4' LED Dimmable Strip

Effortlessly stylish and incredibly versatile  

Designed for simplicity and versatility, the CSS LED is a breeze to install, whether you opt for surface, suspended, or row mounting. Installing this LED strip light is a breeze - no tools required. Its user-friendly design allows for quick and hassle-free setup. Plus, each fixture comes with an alignment bracket, ensuring that your continuous row stays perfectly straight, adding a touch of professionalism to any space. 

CPX Series LED Panel
YKLCPX2X4ALO8SWW7UVOLTM2
Compact Pro LED High Bay
YKLCPHB24LMMVOLT40K
BarnGuard LED Security Light
YKLBGRALOSWW2MVOLTPERDNA
Ultra-Thin Wafer Switchable Downlight
JUNWF4SWW590CRIMWM6
Tamper Resistant GFCI USB, 15A

Power with confidence, safety and convenience 

This radiant® Collection tamper-resistant outlet combines GFCI protection and USB charging ports for enhanced safety and convenience. With two USB ports, bulky adapters are a thing of the past, allowing effortless device charging directly from the wall. Ideal for kitchens, bathrooms and more, this outlet ensures reliable power flow while simplifying electrical trips. Upgrade your space with the perfect blend of safety and connectivity. 

radiant® Easy 3-Way Switch Kit
PASWNREZK10WH
radiant® Easy 3-Way Dimmer Kit
PASWNREZK50WH
radiant® Tamper Resistant Ultra Fast Type C/C Outlet
PASTR20USBPDW
USB Charger with Tamper-Resistant Receptacle
PASTR5262USBW

This website uses cookies to ensure you get the best experience on our website. Read more
Ok