IPEX 074714 1 Pint Scepter® 100 Conduit Cement
Description
Solvent cement for conduits comes with applicator cap.
Specifications
Brand Name | Ipex | Item Name | Solvent Cement |
Type | Low VOC | Container Type | Screw Top Can with Dauber |
Container Size | 475 ml | Form | Liquid |
Color | Clear | Specific Gravity | 0. 9 - 1 |
Series | 100 | Base Type | PVC |
Composition | 35 - 50% Tetrahydrofuran, 35 - 50% Methyl Ethyl Ketone, 20 - 40% Acetone, 5 - 20% PVC, 1 - 10% Cyclohexanone | Odor/Scent | Aromatic |
Flash Point | -5 degrees C | Viscosity Rating | 0.95 - 0.97 cP |
Shelf Life | 3 yr | Standards | CSA C22.2 No. 211.1, C22.2 No. 211.2, ASTM D2564 |
Application | For Rigid PVC Conduit and Fittings, Corline ENT and Kwikon ENT Fittings, Super Duct DB-2 Duct and Fittings | UPC | 622454747142 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |