Abbotsford
mil49082403

MILWAUKEE 49-08-2403 150g ProPEX® Expander Grease with 2 In. Head Applicator

Price $94.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-08-2403

Description

The MILWAUKEE® ProPEX® Expander Grease is a premium quality lubricant specifically for high-stress environments. The narrow applicator tip easily greases the collar and integrated cone design of the 2” head (49-16-2613). Used to protect the surface between the ProPEX® tools and ProPEX® expander heads, frequent lubrication of the expander tools and heads significantly prolongs life. For use with all Milwaukee ProPEX® Expanders.


Narrow tip applicator for greasing the integrated cone design and collar of 2 in. head (49-16-2613)

Used to protect the surface between the ProPEX® tools and ProPEX® expander heads

Compatible With Milwaukee Expanders

Capacity: 150g

Grease tool cone, 2 in. head collar and 2 in. head integrated cone

Apply a thin coat to ensure proper connections

Remove dirt or debris before applying grease

Store in the provided tightly closed tube

Included in all 2932-22XC Kits

Specifications

Brand Name Milwaukee® Color Red
UPC 045242660292

Packages

1 - UNIT - 1