ABB 3 inch x 12 inch 90 Degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 12 in | Material | Steel |
| made_in_canada_B2B | Y | Type | Ladder, Perforated Rung, Horizontal |
| Finish | Hot-Dipped Galvanized | Dimensions | 12 in W x 3-5/8 in H |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 785055044376 |
Packages
| 1 - UNIT - 1 |