ABB 5 inch x 6 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
| Brand Name | ABB | Item Name | Ladder Tee |
| Material | Steel | Finish | Hot Dip Galvanized |
| made_in_canada_B2B | Y | Type | Horizontal, Perforated-Profile, Low-Profile |
| Bend Radius | 24 in | Dimensions | 6 in W x 5 in H |
| Application | For Cable Tray | UPC | 785055074595 |
Packages
| 1 - UNIT - 1 |