Abbotsford
scebs5530

IPEX 4 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black

Price $10.8195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029573

Description

IPEX offers a wide range of conduit/duct spacers to suit all your underground needs. Their spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type BVL, One Way, Snap Fit
Trade Size 4 x 1-1/2 in Material ABS
Finish Black Dimensions 4 x 1-1/2 in
For Use With 101.6 mm Conduit Application Underground Duct Bank Supports
UPC 622454295735

Packages

1 - UNIT - 1 5 - UNIT - 5 75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok