IPEX 2 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black
Description
Base Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include superior features like the molded rebar slots for efficient drop-in installation of full length rebar and integral holes in base spacers for securing in place save time and effort.
Specifications
| Brand Name | Ipex | Sub Brand | Super Duct |
| Item Name | Base Vertical-Lok Spacer | Type | 1-Way |
| Trade Size | 2 in | Material | ABS |
| made_in_canada_B2B | N | Dimensions | 1-1/2 in |
| For Use With | 50.8 mm Conduit | Standards | UL Listed, CSA Certified |
| Application | For Underground Duct Banks, Medical Campus, University Campus | UPC | 622454295667 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 130 - UNIT - 130 |