IPEX 2 inch x 2 inch Base Vertical-Lok Spacer, Black
Description
Base Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include superior features like the molded rebar slots for efficient drop-in installation of full length rebar and integral holes in base spacers for securing in place save time and effort.
Specifications
| Brand Name | Ipex | Sub Brand | Super Duct |
| Item Name | Conduit Spacer | Type | BVL, Snap Fit |
| Trade Size | 2 x 2 in | Material | ABS |
| Finish | Black | made_in_canada_B2B | N |
| Dimensions | 2 x 2 in | Standards | UL Listed, CSA Certified |
| Application | Underground Duct Bank Supports | UPC | 622454295674 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |