Abbotsford
sceis5545

IPEX 4 inch x 3 inch Intermediate Vertical-Lok Spacers, Black

Price $11.9115 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029559

Description

IPEX offers a wide range of duct spacers to suit all your underground needs. The duct spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type IVL, Snap Fit
Trade Size 4 x 3 in Material ABS
Finish Black Dimensions 4 x 3 in
Standards UL Listed, CSA Certified Application Underground Duct Bank Supports
UPC 622454295599

Packages

1 - UNIT - 1 5 - UNIT - 5 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok