![tabssfck34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140968130.jpg?preset=medium)
ABB 1/2 inch- 3/4 inch SPRING STEEL FA Flexible Conduit Hanger From Drop Wire
Description
STEEL CITY® conduit hanger attaches conduit (EMT, Rigid, ENT and aluminium) to drop wire, rods or flanges. Black Zinc Phosphate finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Hanger | Type | Conduit & Cable Supports |
Material | Steel | Color/Finish | Black Zinc Phosphate |
For Use With | 3/4 in EMT and Rigid Conduit | Packaging Quantity | 100/Pack |
Standards | UL E160899 | Application | For Flange, Wire or Rod |
UPC | 785991204742 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 2000 - UNIT = 20000 |