IPEX 2-1/2 inch Scepter 2-Hole Polyethylene Pipe Strap
Description
Scepter PVC Pipe Straps feature 2 holes for easy installation. Pipe straps support PVC conduit runs providing flexibility and strength especially in long runs.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
| Trade Size | 2-1/2 in | Material | PVC |
| made_in_canada_B2B | N | Mounting Type | Screw Hole |
| Application | Support Electrical Raceway | UPC | 622454772625 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 |