sceps15

IPEX 3/4 inch Ipex Scepter 2-Hole PVC Strap

In Stock
Price $0.5704 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077812

Description

Pipe strap, PVC, Scepter®, 2-hole, 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 3/4 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454778122

Packages

1 - UNIT - 1 400 - UNIT - 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok