ABB 9 inch x 11 inch Superstrut Beam Clamp Safety Strap, Electro-Galvanized Steel
Description
Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Electro-Galvanized Steel
Specifications
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Length | 11 in | Material | Steel |
| made_in_canada_B2B | Y | Application | For use with U-563 Beam Clamp. |
| UPC | 786210105802 |
Packages
| 1 - UNIT - 1 |