Abbotsford
tab4231

ABB 3/4 inch T&B EMT 90 degree Malleable Iron Short Elbow

Price $36.2987 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4231

Description

EMT short elbow fitting ideal for cramped locations or tight corners where large radius conduit elbows will not fit or would appear unwork manlike. Shoulders on body of 1/2 inch size are hex-shaped to provide positive holding for standard installation tools.

Specifications

Brand Name ABB Item Name EMT Elbow
Connection Size 3/4 in Material Malleable Iron
Type Short Dimensions 19.05 mm ID
For Use With Rigid/IMC Conduit Fittings Standards UL E16592, CSA Certified
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210042312

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok