ABB 1/2 inch Iberville Two-Screw Connector, Cast Aluminum
Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 1/2 inch range over jacket is 0.45 to 0.59 in.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Flexible Connector | Type | 2-Screw, Non-Watertight Fittings |
| Trade Size | 1/2 in | Connection | Screw |
| Diameter | 11.43 mm | Material | Aluminum |
| For Use With | Junction Boxes | Standards | 3313 |
| Application | Ordinary Dry Location | UPC | 622538729040 |
Packages
| 25 - UNIT - (25) | 1000 - UNIT - 1000 |