Abbotsford
tab10470

ABB 1 1/4 inch Watertight Teck Cable Fitting

Price $120.9220 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10470
Documents Documents

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Watertight Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 1-3/8 - 1-5/8 in Connection NPT
Material Malleable Iron Color/Finish Silver
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210307633

Packages

1 - UNIT - 1 5 - UNIT = 5 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok