Abbotsford
tab227

ABB 2 inch T&B Plastic Insulating Bushing

Price $7.9215 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:227

Description

TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 2-25/32 x 5/8 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 2 in Connection Type Threaded
Material Plastic Finish Untreated
Type Bushings Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210002279

Packages

1 - UNIT - 1 20 - UNIT = 20 40 - UNIT = 40 3840 - UNIT = 3840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok