IPEX 3/4 inch Kwikon Coupling
Description
With no special tools or equipment needed, Kwikon’s unique snap-on couplings quickly and easily join or terminate ENT and provide a concrete-tight connection. The unique “six locking tab” design creates a strong, pull-out resistant and concrete tight seal. Kwikon couplings are also UL Listed for use with Schedule 40 or 80 conduit.
Specifications
| Brand Name | Ipex | Sub Brand | Kwikon |
| Item Name | Coupling | Connection Size | 3/4 in |
| Connection Type | Push Fit | Material | PVC |
| Color | Gray | Finish | Gray |
| made_in_canada_B2B | Y | Type | Straight, Concrete Tight |
| Standards | UL 1653, CSA C22.2 No. 227.1 | UPC | 622454890015 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 | 12K - SKID - 12000 |