Abbotsford
scekc35

IPEX 2 inch Kwikon Coupling

Price $11.3395 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:189672

Description

Coupling, KWIKON®, PVC, 2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 2 in
Connection Type Push Fit Material PVC
Color Gray Type Straight
Standards CSA C22.2 No. 227.1, UL 1653 Application ENT to ENT Coupling
UPC 622454243521

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok