ARLINGTON INDUSTRIES 1-1/4 inch Arlington EMT Insulating Bushing, White
Description
Insulating Bushings Press fit. Holds firmly in place while pulling cables.
Specifications
Brand Name | Arlington | Item Name | Insulating Bushing |
Connection Size | 1-1/4 in | Connection Type | Plug-in |
Material | PVC | Color | White |
Type | Insulating Bushing | Dimensions | 1.64 in W x 0.614 in H |
For Use With | EMT Conduit | Packaging Quantity | 100/Case |
Standards | UL Listed, CSA Certified | Application | For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems |
UPC | 018997122254 |
Packages
100 - UNIT - (100) |