IPEX 2 inch X 10 ft Scepter PVC Telephone Duct, Orange
Description
The premier ducting product on the market, Orange Teleduct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today's utility companies, for underground ducting applications.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Conduit | Trade Size | 2 in |
| Length | 10 ft | Material | PVC |
| Color | Black,Orange,White | made_in_canada_B2B | N |
| Standards | CSA, NSF Certified, NRTL Listed | Application | For Exposed, Concrete Encased and Direct Burial, Telephone |
| UPC | 622454089129 |
Packages
| 10 - UNIT - (10) | 2460 - UNIT - 2460 |