Coupler joint PVC F-F 3/4in grey
Coupler joint PVC F-F 3/4in grey
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Coupling | Connection Size | 3/4 in |
Connection Type | Bell | Material | PVC |
Color | Gray | Type | Straight, Non Corrosive |
For Use With | SCH 40 Conduits | Standards | CSA C22.2 No. 211.2, UL 651 |
Application | Electrical Rigid PVC Conduit Fitting | UPC | 622454770027 |
1 - UNIT - 1 | 100 - UNIT - 100 |