Abbotsford
sceee4090

IPEX 2-1/2 inch Scepter 90 Degree Elbow c/w Solvent Bell End

Price $47.7725 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069087
Documents Documents

Description

Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 2-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 2-1/2 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 90°
Dimensions 63.5 mm ID x 73 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690875

Packages

1 - UNIT - 1 180 - UNIT - 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok