Abbotsford
sceee2090

IPEX 1 inch Scepter 90 Degree Elbow c/w Solvent Bell End

Price $5.5682 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069083
Documents Documents

Description

Scepter 90° Standard Radius Elbows are manufactured from high impact, nonconducting and noncorroding rigid PVC. Elbows are suitable for exposed, concrete encased and direct burial applications. They are lightweight and offer excellent chemical resistance with high tensile and impact strength.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 1 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated made_in_canada_B2B Y
Type Standard, 90° Dimensions 25.4 mm ID x 33.4 mm OD
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454690837

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50