Abbotsford
SCEEJ55

IPEX 4 inch Scepter O-Ring Expansion Joint

Price $215.8632 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077390
Documents Documents

Description

Expansion Fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs. Expansion joints are required when the temperature change is greater than 25°F (14°C).

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name O-Ring Expansion Joint Type Bell End
Nominal Size 4 in Connection Type BELL
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454773905

Packages

1 - UNIT - 1 5 - UNIT - 5