IPEX 1-1/2 inch Scepter O-Ring Expansion Joint
Description
Expansion Fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs. Expansion joints are required when the temperature change is greater than 25°F (14°C).
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | O-Ring Expansion Joint | Type | Bell End |
| Nominal Size | 1-1/2 in | Connection Type | BELL |
| Material | PVC | For Use With | SCH 40 Conduits |
| made_in_canada_B2B | N | Color/Finish | Gray |
| Standards | CSA C22.2 No. 85, UL 651 | Application | Thermal Expansion and Contraction |
| UPC | 622454773851 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |