×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
SCESMR30TA

IPEX 68373 Riser slip meter 3in Scepter

Price $86.6997 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:68373

Description

Slip meter risers allow the underground PVC service conduit to slip inside the fitting and thus account for ground movement. The SMR fitting must be installed with the open barrel end towards the ground.

Specifications

Brand Name Ipex Sub Brand Kraloy®, Scepter®
Item Name Slip Meter Riser Size 3 in
Material PVC Standards CSA C22.2 No. 85, UL 514B, UL 651
Application For Service Entrance Fittings UPC 622454683730

Packages

1 - UNIT - 1