Abbotsford
wrmbk140010

WIREMOLD BK1400-10 10' Nonmetallic Pancake Overfloor Raceway

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:BK1400-10

Description

10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2'' cable diameter.FEATURES:- Durable low profile construction. Protects cords and reduces tripping hazard. - Flexible design. Conforms to any floor surface.- Easy to install. Cuts to length with scissors or utility knife.- Will hide a wide assortment of power and data cords.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Overflow Raceway Type Non-Metallic
Length 10 ft Width 3 in
Height 20/32 in Cable Size 1/2 in
Material Nonmetallic Finish Black
Voltage Rating 600 V Standards 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling.
Application Commercial, Office, Residential UPC 786776060362

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok