Abbotsford
PANFRCR12BLX

PANDUIT FiberRunner® Cable Retainer

Price $10.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRCR12BL-X
Documents Documents

Description

Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 12 x 4 System.

Specifications

Brand Name Panduit Sub Brand FiberRunner®
Item Name Cable Retainer Type Cable Retainer
Material ABS Color/Finish Black
For Use With 12 x 4 in FiberRunner® Routing System Standards RoHS Compliant
Application (1)The Fiber-Runner™ 12X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling. (2) It is Suited for Data Center Applications where Cable is Routed from Distributio UPC 074983835072

Packages

1 - UNIT - 1 10 - UNIT - (10)