Abbotsford
panfrovrasc12yl

PANDUIT FiberRunner® Angled Fitting Cover, Yellow

Price $239.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FROVRASC12YL
Documents Documents

Description

Optional split cover for the outside vertical right angle fitting FROVRA12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Specifications

Brand Name Panduit Sub Brand FiberRunner™
Item Name Split Cover Material ABS
Color Yellow Type Right Angle, Outside Vertical
Dimensions 13.7 in L x 9.26 in H Mounting Snap-On
For Use With 12 x 4 FiberRunner Routing System Packaging Quantity 1/Pack
Standards UL Listed to 2024A Optical Fiber Cable Routing Assemblies, Compliant with the Applicable Tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3, RoHS Compliant Application Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Data Center Applications where Cable is Routed from Distribution Areas to Equipment Cabinets or Racks, Telco Central Offices to Route Fiber Optic Jumper Cab
UPC 074983835393

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok