Abbotsford
PANFRT12X4W6YL

PANDUIT 12 inch x 4 inch FiberRunner® Horizontal Tee, Yellow

Price $328.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRT12X4W6YL
Documents Documents

Description

The FiberRunner® 12x4 Horizontal Tee attaches to the 12x4 channel and/or fittings to create a 90° horizontal branch with a 6x4 exit from a straight horizontal run.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Horizontal Tee Material ABS
Color Yellow Type Tee Fitting
Bend Radius 2 in Dimensions 447.3 mm L x 368.3 mm W x 107.2 mm H
Standards UL Listed to 2024A Optical Fiber Cable Routing Assemblies, Compliant with the Applicable Tests in Telcordia GR-63-CORE Network Equipment Building Systems Level 3, RoHS Compliant Application Attaches to 12 x 4 Channel and/or Fittings to Create a 90° Horizontal Branch with a 6 x 4 Exit from Straight Horizontal Run, Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Data Center Applications, Telco Central Office
UPC 074983835577

Packages

1 - UNIT - 1