Abbotsford
panfrvt12x4yl

PANDUIT 12-inch x 4-inch FiberRunner® Vertical Tee Fitting, Yellow

Price $328.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:FRVT12X4YL
Documents Documents

Description

The FiberRunner® 12x4 Vertical Tee Fitting attaches to a 12x4 channel and/or fitting to create a 90° vertical drop from a horizontal run. A hinged door is included. The vertical tee fitting requires a coupler to attach a trumpet or 3-port spillout to a vertical exit. It accepts the optional snap-on cover in conjunction with the channel.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Vertical Tee with Hinged Door Material ABS
Color Yellow Type Vertical Tee
Dimensions 14.63 in W x 8.38 in H For Use With FiberRunner 12x4 Routing System
Standards UL Listed Application Routing System is a system of channel, fittings and brackets designed to segregate, route, and protect fiber optic and high performance copper cabling. It is suited for data center applications where cable is routed from distribution areas to equipment
UPC 074983835171

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok