Abbotsford
wrmg4086a

WIREMOLD G4086A 4000 Series Panel Connector Fitting, Gray

Price $53.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4086A
Documents Documents

Description

Panel connector. Multiple channel capacity. For connecting 4000 raceway with surface type panel boxes. Accommodates maximum wire capacity of 4000 system. C-shaped flange covers uneven cuts to the box.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Panel Connector Type Raceway
Length 5-5/32 in Material Steel
Color/Finish Gray/Enamel Voltage Rating 600 V
For Use With 4000 Series Raceway Standards cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776088960

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok