![wrmg4015d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292967178.jpg?preset=medium)
WIREMOLD G4015D 4000 Series Divided Tee Fitting, Gray
Description
Divided tee. Multiple channel capacity. For branching raceway at right angles. Use with divided raceway only. Join to raceway run with two pair of G4001 couplings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Material | Steel |
Color | Gray | Finish | Baked Enamel |
Type | Divided | Dimensions | 12 in L x 7-1/8 in W x 1-1/2 in H |
For Use With | 4000 Series Raceway | Standards | cULus Listed, File E41751 Guide RJPR |
Application | For Commercial, Office, Residential use | UPC | 786776088977 |
Packages
1 - UNIT - 1 |