Abbotsford
wrmv5005

WIREMOLD V500-5 5ft 500/700 Series Small Raceway, Ivory

Price $3.7800 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:V500-5

Description

Small raceway ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. V500, V700 and 700WH come in our exclusive ScuffCoat finish. 5 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Type Raceway
Color Ivory Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Application Commercial,Residential UPC 786776037562

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok