Abbotsford
wrm2800

WIREMOLD 2800 Low-Voltage Latching Raceway Non Metallic, Ivory

Price $4.2900 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:WIREMOLD
Manufacturer #:2800
Documents Documents

Description

Uniduct® One piece latching raceway fitting. Co-extruded design, smooth plastic finish with adhesive backing. Available in 6 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Type Raceway Color Ivory
Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. Application Commercial, Office, Residential
UPC 786776190120

Packages

120 - UNIT - (120)
Customers who bought this item also bought