WIREMOLD 2900-WH Low-Voltage Latching Raceway, White
Description
Uniduct® One piece latching raceway fitting. Co-extruded design, smooth plastic finish with adhesive backing. Available in 6 ft length.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Non-Metallic Raceway | Material | Plastic |
Type | Uniduct, Latching | Series | 2900 |
Color | White | Dimensions | 6 ft L x 1-1/2 in W x 3/4 in H |
Mounting | Snapper | Standards | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Application | Commercial, Office, Residential, For use in Protecting Electrical Cords, Low Voltage Wiring and Cabling | UPC | 786776548716 |
Packages
120 - UNIT - (120) |