1-Gang CADDY® Low Voltage Mounting Plate with Screws. KEY FEATURES AND BENEFITS:• Provides positive support with locking screws• Makes wire "fishing" easier• Install with a drywall saw and screwdriver• Eliminates the need for an electrical box when installing low voltage Class 2 wiring

ERICO MPLS 1-Gang CADDY® Low Voltage Mounting Plate with Screws
Description
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Mounting Plate with Screw | Type | Low Voltage, Single Gang |
Material | Steel | Color/Finish | Plain |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, Built-in Installation Box |
UPC | 782856486350 |
Packages
100 - UNIT - (100) |