Abbotsford
HOFF66G120

HOFFMAN 6 inch x 6 inch x 120 inch NEMA Type 1 Straight Section Lay-in Hinged-Cover Wireway, Gray

Price $491.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66G120
Documents Documents

Description

Lay-in straight section wireway, NEMA type 1. 16 gauge steel covers and bodies. ANSI 61 gray polyester powder finish inside and out over pretreated surfaces. Seams continuously welded and ground smooth. No holes or knockouts. Smooth, rounded edges on all sections and fittings. Butt hinges and strong latches. Quick-release cover latches. Oil-resistant gasket and adhesive. Gasketed quick-release flat sealing plate.


Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs

Sections are completely open on one side so wires and cables can be laid in along wireway run

No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

"NOTE: F1212GXX catalog numbers without ""H"" are not hinged. F1212GXXH catalog numbers are hinged"

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Wireway Type Straight Section
Length 120 in Width 152 mm
Height 152 mm NEMA Rating 1 Indoor, electrical protection
Material Gauge 1.65 mm Color Light Gray
Finish Painted, Powder Coated Knockouts No
Material Steel Application Power Distribution
UPC 783510523909

Packages

1 - UNIT - 1 2 - UNIT - 2