PANDUIT 6 ft x 4 inch x 4 inch Panduct Type G Wide Slot Wiring Duct, Light Gray
Description
Panduct type G wide slot wiring duct, 4" W x 4" H, 6' length, PVC, light gray.FEATURES:Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type G |
Width | 4.252 in | Depth | 104.1 mm |
Length | 1.8 m | Slot Type | Wide |
Slot Size | 7.9 mm | Material | PVC |
Color | Light Gray | Mounting Type | Standard Hole |
Application | For Indoor use | UPC | 074983545933 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |