MIRCOM MS-401 1-Gang MS-400 Series Single Stage Manual Station, Metal
Description
Durable extruded aluminium construction. Attractive, low profile design. Standard single gang mount. Converts to double action. Glass rod optional (1) provided.
Specifications
| Brand Name | Mircom | Item Name | Manual Station |
| Type | Single Stage | Voltage Rating | 120 VAC, 30 VDC |
| Dimensions | 4-1/2 in H x 3-5/16 in W x 2 in D | Material | Aluminum |
| Color | Red | Series/Model | MS-400 |
| Amperage Rating | 1 A, 0.1 A | Standards | UL Listed, ULC Listed, MEA Listed |
| Application | For use with Conventional Fire Alarm Systems |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |