ABB MS116-6.3 4.0-6.3A 3-Pole MS116 Series Manual Motor Starter
Description
The MS116-6.3 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 6.3 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
Specifications
| Brand Name | ABB | Item Name | Manual Motor Protector |
| Type | Motor starter controls | Voltage Rating | 690 VAC |
| Amperage Rating | 4 - 6.3 A | Short-Circuit Current | 78.75 A |
| Phase | 1 or 3 | Trip Class | 10A |
| Dimensions | 45 mm x 90 mm x 85.6 mm | Series/Model | MS116 |
| Frequency Rating | 50/60 Hz | Power Rating | 0.7 - 1.7 W |
| Number of Poles | 3 | HP Rating | 1/2 hp at 220 - 240 VAC, 1 hp at 440 - 480 VAC |
| Terminal Connection | Screw | Conductor Size | 1 - 4 mm² Solid/Stranded, 0.75 - 2.5 mm² Flexible |
| Degree of Protection | IP20 | Temperature Rating | -25 to 55 °C |
| Standards | ABS 15-GE1349500-PDA_90682247, BV 2634H24900B0, CB SE-70921M1, CCC_2011010304496319, UL_20180227_E252354_3_1, CE 1SBD250007U1000, DNV-GL_TAE00001BV-3, EAC_RU C-FR ME77 B03391, RoHS Compliant | Application | This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. |
| UPC | 662019857817 |
Packages
| 1 - UNIT - 1 |